Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex Vanity, Opal/Gold Foil, Satin Nickel Finish, 2x50W Halogen

  • Mfr # 2WS-7735GF-SN

  • Zoro # G406137307


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Color
Opal/Gold Foil
Height
6.3125
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2WS-7735GF-SN
Zoro #
G406137307
UPC #
767893655341
Country of Origin
Turkey

Dimensions

Height
6.3125
Length
14.625
Depth
3.375
Shade Height
6.325 in.
Shade Width
6.325 in.
Shade Length/Depth
2.75 in.

Details

Color
Opal/Gold Foil
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
50W
Lamp Quantity
2
Housing Material
Brass/Steel
Bulb Technology
Standard
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The gold color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the gold foil sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.