Shop BESA LIGHTING
See all product information
Create Account
Ally 12 Cord Pendant, Amber/Clear, Bronze Finish, 1x60W Incandescent
- Mfr # 1JT-ALLY12AM-BR
- Zoro # G806139567
product price:Â
$
436.50
/ea
Free Shipping & Returns
Key Features
Color
Beige
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-ALLY12AM-BR
- Zoro #
- G806139567
- UPC #
- 767893243494
- Country of Origin
- Germany
- Color
- Beige
- Housing Finish
- Bronze
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Includes
- No
- Standards
- UL; cUL
- Material
- Brass/Steel
- Housing Material
- Brass/Steel
- Fixture Wattage
- 60W
- Max. Fixture Wattage
- 60W
- Lamp Quantity
- 1
- Fixture Type
- Cord
- Collection
- Besa Ally 12 Cord Pendant
- Bulb Technology
- Standard
- Lamp Base
- Medium base
- Shade Color
- Beige
- Shade Finish
- Amber/Clear
- Lamp Shape
- A19
Dimensions
- Maximum Hanging Length
- 10 in
- Shade Diameter
- 11.75 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Height
- 9.75 in
- Shade Length/Depth
- 11.75 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Length/Depth (in Inches)
- 5 in
Description
The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.