
Ally 8 Cord Pendant, Amber/Clear, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-ALLY8AM-BR
Zoro # G306139593
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ALLY8AM-BR
Zoro #
G306139593
UPC #
767893242954
Country of Origin
Germany
Dimensions
Shade Diameter
7.875 in
Maximum Hanging Length
10 in
Shade Height
6.5 in
Canopy/Fitter Diameter/Width
(in Inches)
5 in
Shade Length/Depth
7.875 in
Canopy/Fitter Height
(in Inches)
0.625 in
Canopy/Fitter Length/Depth
(in Inches)
5 in
Description
The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.