Ally 8 Cord Pendant, Coral Blue/Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1JT-ALLY8BL-BR

  • Zoro # G806139628


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Color
Coral Blue/Clear
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ALLY8BL-BR
Zoro #
G806139628
UPC #
767893242978
Country of Origin
Germany

Dimensions

Shade Diameter
7.875 in
Maximum Hanging Length
10 in
Shade Height
6.5 in
Shade Length/Depth
7.875 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color
Coral Blue/Clear
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Includes
No
Standards
UL; cUL
Housing Material
Brass/Steel
Fixture Wattage
60W
Collection
Besa Ally 8 Cord Pendant
Material
Brass/Steel
Bulb Technology
Standard
Fixture Type
Cord
Max. Fixture Wattage
60W
Lamp Quantity
1
Shade Color
Blue
Lamp Base
Medium base
Shade Finish
Coral Blue/Clear
Lamp Shape
A19

Description

The Ally Coral Blue Pendant is a contemporary design composed of a transparent Coral Blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.