Zoro Homepage

Aura 16 Ceiling, Opal Matte, 1x28W LED

  • Mfr # AURA1607C-LED

  • Zoro # G506139638


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Length
16
Lamp Type
Board
Voltage
120V
Height
4.5
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AURA1607C-LED
Zoro #
G506139638
UPC #
767893248185
Country of Origin
Turkey

Dimensions

Length
16
Height
4.5
Depth
16
Shade Width
16 in.
Shade Height
4.25 in.
Shade Length/Depth
16 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
28W
Bulb Base
Integrated
Style
Contemporary

Description

Our Aura opal Flush mount is a low profile contemporary design, composed of an interestingly radiused blown opal glass shade which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, the smooth satin finish on the opal’s outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.