Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis 10 Sconce, Opal/Silver, 1x9W LED

  • Mfr # AXIS10-LED-SL

  • Zoro # G906136923


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
10
Lumens
865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXIS10-LED-SL
Zoro #
G906136923
UPC #
767893257576
Country of Origin
Turkey

Dimensions

Height
10
Length
10
Fixture Height
10 in
Fixture Diameter
10 in
Height of Center
5 in
Shade Length
3.75 in
Shade Diameter
10 in
Shade Height
10 in

Details

Includes
Lamps
Item
Vanity
Voltage
120V
Lumens
865
Glass Color
White
Socket Type
GU24
Fixture Wattage
9W
Mounting Locations Supported
Wet
Max. Fixture Wattage
9W
Housing Material
Aluminum
CRI
90+
Color Temperature
3000K
Fixture Type
120V Sconce Int/Ext
Lamp Type
A19
Lamp Quantity
1
Standards
ADA Compliant; UL; cUL
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
25000
Fixture Extension
4 in
Shade Color
White
Shade Finish
Opal/Silver
Lamp Shape
A19
Bulb Technology
LED
Shade Material
Glass
Mounting Orientation
Horizontal
Style
Contemporary
Finish
Silver

Description

Our Axis collection is built for outdoor use, but the square faceplate design allows it to be equally attractive indoors. ADA-Compliant. These stylish and functional luminaries are offered in a beautiful silver faceplate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.