Zoro Homepage

Baaz 16 Wall Sconce, Opal Matte, Bronze Finish, 2x40W Incandescent

  • Mfr # 770207-BR

  • Zoro # G106139618


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Height
15.75
Fixture Voltage
120V
Glass Color
White
Lamp Type
B10
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770207-BR
Zoro #
G106139618
UPC #
767893764081
Country of Origin
Turkey

Dimensions

Height
15.75
Length
3.75

Details

Fixture Voltage
120V
Glass Color
White
Bulb Technology
Standard
Lamp Type
B10
Housing Finish
Bronze
Fixture Wattage
40W
Lamp Quantity
2
Housing Material
Steel
Color
Opal Matte

Description

Baaz features a handcrafted half-cylinder Opal glass that is enclosed, concealing the light source. Mount horizontal or vertical. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.