Baaz 16 Wall Sconce, Opal Matte, Polished Nickel Finish, 1x5W LED

  • Mfr # 770207-LED-PN

  • Zoro # G306139463


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Height
15.75
Fixture Voltage
120V
Glass Color
White
Lamp Type
PL LED
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770207-LED-PN
Zoro #
G306139463
UPC #
767893088026
Country of Origin
Turkey

Dimensions

Height
15.75
Length
3.75

Details

Fixture Voltage
120V
Glass Color
White
Lamp Type
PL LED
Bulb Technology
LED
Lamp Quantity
1
Housing Finish
Polished Nickel
Fixture Wattage
5W
Housing Material
Steel
Color
Opal Matte

Description

Baaz features a handcrafted half-cylinder Opal glass that is enclosed, concealing the light source. Mount horizontal or vertical. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.