Baaz 16 Wall Sconce, Opal Matte, Satin Nickel Finish, 2x40W Incandescent

  • Mfr # 770207-SN

  • Zoro # G306139500


product price:  $306.00
/ea
Free Shipping & Returns

Key Features

Height
15.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770207-SN
Zoro #
G306139500
UPC #
767893764104
Country of Origin
Turkey

Dimensions

Height
15.75
Length
3.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Bulb Technology
Standard
Lamp Type
B10
Housing Material
Steel
Fixture Wattage
40W
Lamp Quantity
2
Housing Finish
Satin Nickel
Color
Opal Matte

Description

Baaz features a handcrafted half-cylinder Opal glass that is enclosed, concealing the light source. Mount horizontal or vertical. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.