
Baaz 20 Wall Sconce, Opal Matte, Satin Nickel Finish, 2x5W LED
Mfr # 786007-LED-SN
Zoro # G406139424
product price: $486.00
/ea
Free Shipping & Returns
Key Features
Height
19.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786007-LED-SN
Zoro #
G406139424
UPC #
767893088064
Country of Origin
Turkey
Dimensions
Height
19.75
Length
3.75
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Lamp Quantity
2
Housing Finish
Satin Nickel
Bulb Technology
LED
Lamp Type
PL LED
Fixture Wattage
5W
Color
Opal Matte
Description
Baaz features a handcrafted half-cylinder Opal glass that is enclosed, concealing the light source. Mount horizontal or vertical. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.