
Baaz 20 Wall Sconce, Opal Matte, Satin Nickel Finish, 3x40W Incandescent
Mfr # 786007-SN
Zoro # G106139557
product price:Â $414.00
/ea
Free Shipping & Returns
Key Features
Height
19.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786007-SN
Zoro #
G106139557
UPC #
767893764166
Country of Origin
Turkey
Dimensions
Height
19.75
Length
3.75
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Bulb Technology
Standard
Housing Finish
Satin Nickel
Fixture Wattage
40W
Lamp Type
B10
Lamp Quantity
3
Color
Opal Matte
Description
Baaz features a handcrafted half-cylinder Opal glass that is enclosed, concealing the light source. Mount horizontal or vertical. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.