Shop BESA LIGHTING
See all product information
Create Account
Bana Cord Pendant, Frost, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1TT-BANAFR-SN
- Zoro # G606137848
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-BANAFR-SN
- Zoro #
- G606137848
- UPC #
- 767893164430
- Country of Origin
- China
- Color
- White
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Fixture Type
- Stem
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.