Shop BESA LIGHTING
See all product information
Create Account
Bana Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1JT-BANASM-SN
- Zoro # G106139441
product price:Â
$
333.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-BANASM-SN
- Zoro #
- G106139441
- UPC #
- 767893151065
- Country of Origin
- China
- Color
- Smoke
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Bulb Technology
- Standard
- Fixture Wattage
- 60W
- Fixture Type
- Cord
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored transparent glass. The Smoke glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.