Zoro Homepage

Bando Sconce, Opal/Black, 1x10W LED

  • Mfr # BANDOBK-LED

  • Zoro # G406136935


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
13.75
Length
7.375
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BANDOBK-LED
Zoro #
G406136935
UPC #
767893269845
Country of Origin
Turkey

Dimensions

Height
13.75
Length
7.375
Fixture Height
13.75 in
Fixture Diameter
7.375 in
Height of Center
6.875 in
Width
4.25 in

Description

Our Bando outdoor sconce is composed of a sleek opal European blown glass diffuser, with matching radiused and horizontally cut faceplate. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.