Barclay 18 Outdoor Sconce, Opal Matte, Bronze Finish, 2x40W Incandescent

  • Mfr # 2NW-BARC18-BR

  • Zoro # G906137234


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
18
Length
5
Glass Color
White
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NW-BARC18-BR
Zoro #
G906137234
UPC #
767893172763
Country of Origin
Türkiye

Dimensions

Height
18
Length
5
Width
4.125 in

Details

Voltage
120V
Glass Color
White
Lamp Quantity
2
Housing Material
Steel
Fixture Wattage
40W
Lamp Type
B10
Damp/Wet Rating
Wet
Dimmable
Yes
Lamp Included
No
Lens Material
Glass
Style
Contemporary
Lamp Base
Medium base
Finish
Bronze
Item
Sconce
Series
Barclay

Description

Barclay wall sconces features contemporary Opal glass with a decorative faceplate. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with an aluminum fitter rated for use in wet locations, and a low profile aluminum canopy cover. The glass diffuser is secured to the fitter with side mounted set screws. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.