Baron 10 Cord Pendant, Black/Clear, Black Finish, 1x9W LED

  • Mfr # 1JT-BARON10BK-LED-BK

  • Zoro # G406139448


product price:  $1,041.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BARON10BK-LED-BK
Zoro #
G406139448
UPC #
767893255695
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
10 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Height
11.25 in
Canopy/Fitter Length
5 in
Shade Length
10 in
Height
11.25 in
Length
10 in
Width
10 in

Details

Color
Black
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Modern
Shade Material
Glass
Item
Pendant
Includes
Lamps
Dimmable
Yes
Color Temperature
3000K
Housing Material
Brass/Steel
Bulb Technology
LED
Rated Life
30000
Standards
UL; cUL
Max. Fixture Wattage
9W
Material
Brass/Steel
Fixture Type
Cord
CRI
90+
Fixture Wattage
9W
Lamp Quantity
1
Lumens
800
Shade Color
Black
Lamp Shape
A19
Fixture Socket Type
GU24
Shade Finish
Black/Clear
Series
Baron
Damp/Wet Rating
Damp
Lamp Included
Yes
Lamp Base
GU24

Description

The urban inspired Baron 10 Pendant employs a gloss black RLM style shade with a lower transparent glass accent, semi-concealing a frosted downlight source for effective task lighting and a hint of peripheral brightness. Produced in a theme inspired by the nostalgic trends of today, this pendant offers a look that will easily merge into industrial architecture. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.