Shop BESA LIGHTING

Baron 10 Cord Pendant, White/Clear, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-BARON10WH-LED-SN
  • Zoro # G306139555

product price: 
$
562.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-BARON10WH-LED-SN
Zoro #
G306139555
UPC #
767893249632
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Maximum Hanging Length
10
Shade Length
10 in
Canopy/Fitter Length
5 in
Shade Height
11.25 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Modern
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Dimmable
Yes
Lamp Quantity
1
Fixture Wattage
9W
CRI
90+
Includes
Lamps
Color Temperature
3000 K
Bulb Technology
LED
Fixture Type
Cord
Material
Brass/Steel
Max. Fixture Wattage
9W
Rated Life
30,000 hr
Housing Material
Brass/Steel
Lumens
800
Shade Color
White
Fixture Socket Type
GU24
Shade Finish
White/Clear
Lamp Shape
A19

Description

The urban inspired Baron 10 Pendant employs a gloss white RLM style shade with a lower transparent glass accent, semi-concealing a frosted downlight source for effective task lighting and a hint of peripheral brightness. Produced in a theme inspired by the nostalgic trends of today, this pendant offers a look that will easily merge into industrial architecture. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.