Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belu Ceiling, Smoke Shade, Bronze Finish, 1x5W LED

  • Mfr # BELUSMC-LED-BR

  • Zoro # G615614118


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Dimmable
Yes
Glass Color
Smoke
Number of Bulbs
1
Finish
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BELUSMC-LED-BR
Zoro #
G615614118
UPC #
768827304861
Country of Origin
China

Dimensions

Diameter
7.875 in
Height
4 in
Extension/Depth (in Inches)
7.875 in
Shade Height (in Inches)
3.5 in
Shade Diameter/Width (in Inches)
7.875 in
Canopy/Fitter Height (in Inches)
1 in
Canopy/Fitter Diameter/Width (in Inches)
6 in

Details

Lamp Included
Yes
Dimmable
Yes
Glass Color
Smoke
Number of Bulbs
1
Finish
Smoke
Style
Contemporary
Rated Life
30000
Fixture Wattage
5W
Color Temperature
3000K
Item
Ceiling
Lighting Technology
LED
CRI
90+
Lumens
1200
Damp/Wet Rating
Damp
Shade Material
Glass
Voltage
120V
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
cUL or cETL Listing
cUL
Bulb Shape
T
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Belu ceiling features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.