Shop BESA LIGHTING
See all product information
Create Account
Benji Cord Pendant, Blue/Medium, Bronze Finish, 1x9W LED
- Mfr # 1JT-BENJIBLMD-LED-BR
- Zoro # G506139584
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Color
Blue
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-BENJIBLMD-LED-BR
- Zoro #
- G506139584
- UPC #
- 767893242657
- Country of Origin
- Germany
- Color
- Blue
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass/Wood
- Lamp Quantity
- 1
- Fixture Wattage
- 9W
- Material
- Brass/Steel
- Fixture Type
- Cord
- Bulb Technology
- LED
Description
The Benji Blue Pendant is composed of an outer trans Blue glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.