
Benji Cord Pendant, Clear/Medium, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-BENJICLMD-LED-SN
Zoro # G306139609
product price:Â $576.00
/ea
Free Shipping & Returns
Key Features
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-BENJICLMD-LED-SN
Zoro #
G306139609
UPC #
767893242626
Country of Origin
Germany
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass/Wood
Lamp Quantity
1
Fixture Wattage
9W
Bulb Technology
LED
Fixture Type
Cord
Material
Brass/Steel
Description
The Benji Clear Pendant is composed of an outer Clear glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.