
Benji Cord Pendant, Clear/Natural, Bronze Finish, 1x9W LED
Mfr # 1JT-BENJICLNA-LED-BR
Zoro # G706139612
product price:Â $1,066.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-BENJICLNA-LED-BR
Zoro #
G706139612
UPC #
767893242596
Country of Origin
Germany
Dimensions
Height
11.5 in
Length
9.5 in
Width
9.5 in
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass/Wood
Fixture Wattage
9W
Lamp Quantity
1
Material
Brass/Steel
Bulb Technology
LED
Fixture Type
Cord
Lamp Base
GU24
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Included
Yes
Number of Lights
1
Series
Benji
Item
Pendant
Description
The Benji Clear Pendant is composed of an outer Clear glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.