Benji Cord Pendant, Clear/Natural, Satin Nickel Finish, 1x9W LED
- Mfr # 1JT-BENJICLNA-LED-SN
- Zoro # G706139445
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
11.5 in
Length
9.5 in
Width
9.5 in
Housing Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-BENJICLNA-LED-SN
- Zoro #
- G706139445
- UPC #
- 767893242602
- Country of Origin
- Germany
Dimensions
- Height
- 11.5 in
- Length
- 9.5 in
- Width
- 9.5 in
Details
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass/Wood
- Item
- Pendant
- Lamp Quantity
- 1
- Fixture Wattage
- 9W
- Fixture Type
- Cord
- Bulb Technology
- LED
- Material
- Brass/Steel
- Lamp Included
- Yes
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Series
- Benji
- Lamp Base
- GU24
Description
The Benji Clear Pendant is composed of an outer Clear glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.