
Besa Abu 12 Pendant, Black/Glitter, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ABU12BK-BK
Zoro # G615614255
product price:Â $391.50
/ea
Free Shipping & Returns
Key Features
Glass Color
Black
Dimmable
Yes
Fixture Wattage
60W
Material
Brass/Steel
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ABU12BK-BK
Zoro #
G615614255
UPC #
767893276621
Country of Origin
Germany
Dimensions
Height
11.875 in
Shade Diameter
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Black
Dimmable
Yes
Fixture Wattage
60W
Material
Brass/Steel
Item
Pendant
Style
Contemporary
Finish
Black/Glitter
Damp/Wet Rating
Damp
Shade Material
Glass
Voltage
120V
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Description
Our Abu 12 Pendant is designed with a black conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.