Besa Abu 12 Pendant, White/Glitter, Black Finish, 1x 9W LED

  • Mfr # 1JT-ABU12WH-LED-BK

  • Zoro # G515614164


product price:  $441.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
7.5 in
Color Temperature
3000K
Number of Lights
1
Voltage
120V
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ABU12WH-LED-BK
Zoro #
G515614164
UPC #
767893291754
Country of Origin
Germany

Dimensions

Shade Diameter
7.5 in
Height
11.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Number of Lights
1
Voltage
120V
Lighting Technology
LED
Shade Material
Glass
Rated Life
30000
CRI
90+
Damp/Wet Rating
Damp
Dimmable
Yes
Glass Color
White
Lumens
800
Style
Contemporary
Lamp Included
Yes
Material
Brass/Steel
Fixture Wattage
9W
Item
Pendant
Finish
White/Glitter
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
UL or ETL Listing
UL

Description

Our Abu 12 Pendant is designed with a white conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.