
Besa Abu 12 Pendant, White/Glitter, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ABU12WH-BR
Zoro # G315614333
product price:Â $391.50
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Material
Glass
Voltage
120V
Style
Contemporary
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-ABU12WH-BR
Zoro #
G315614333
UPC #
767893250027
Country of Origin
Germany
Dimensions
Height
11.875 in
Shade Diameter
7.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Shade Material
Glass
Voltage
120V
Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Finish
White/Glitter
Dimmable
Yes
Number of Lights
1
Fixture Wattage
60W
Glass Color
White
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Description
Our Abu 12 Pendant is designed with a white conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.