
Besa Ally 12 Cable Pendant, Amber/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY12AM-BK
Zoro # G715614100
product price: $535.50
/ea
Free Shipping & Returns
Key Features
Shade Diameter
11.75 in
Dimmable
Yes
Fixture Wattage
60W
Glass Color
Beige
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ALLY12AM-BK
Zoro #
G715614100
UPC #
767893296179
Country of Origin
Germany
Dimensions
Shade Diameter
11.75 in
Height
9.75 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Fixture Wattage
60W
Glass Color
Beige
Damp/Wet Rating
Damp
Finish
Amber/Clear
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Number of Lights
1
Item
Pendant
Style
Contemporary
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Description
The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.