Besa Ally 12 Cable Pendant, Amber/Clear, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ALLY12AM-BR

  • Zoro # G915614108


product price: $535.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Amber/Clear
Style
Contemporary
Damp/Wet Rating
Damp
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-ALLY12AM-BR
Zoro #
G915614108
UPC #
767893296186
Country of Origin
Germany

Dimensions

Shade Diameter
11.75 in
Height
9.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Dimmable
Yes
Item
Pendant
Finish
Amber/Clear
Style
Contemporary
Damp/Wet Rating
Damp
Number of Lights
1
Glass Color
Beige
Voltage
120V
Fixture Wattage
60W
Material
Brass/Steel
Shade Material
Glass
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in

Description

The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.