
Besa Ally 12 Cable Pendant, Coral Blue/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY12BL-BK
Zoro # G615614156
product price:Â $535.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes
Number of Lights
1
Glass Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-ALLY12BL-BK
Zoro #
G615614156
UPC #
767893296230
Country of Origin
Germany
Dimensions
Shade Diameter
11.75 in
Height
9.75 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes
Number of Lights
1
Item
Pendant
Glass Color
Blue
Style
Contemporary
Shade Material
Glass
Finish
Coral Blue/Clear
Fixture Wattage
60W
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.