Besa Ally 12 Cable Pendant, Coral Blue/Clear, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ALLY12BL-BR

  • Zoro # G215614235


product price:  $535.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Glass Color
Blue
Dimmable
Yes
Style
Contemporary
Shade Diameter
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-ALLY12BL-BR
Zoro #
G215614235
UPC #
767893296247
Country of Origin
Germany

Dimensions

Shade Diameter
11.75 in
Height
9.75 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
60W
Glass Color
Blue
Dimmable
Yes
Style
Contemporary
Material
Brass/Steel
Finish
Coral Blue/Clear
Shade Material
Glass
Number of Lights
1
Voltage
120V
Item
Pendant
Damp/Wet Rating
Damp
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.