Shop BESA LIGHTING
See all product information
Create Account
Besa Ally 12 Cable Pendant, Coral Blue/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
- Mfr # 1KX-ALLY12BL-SN
- Zoro # G415614073
product price:Â
$
535.50
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KX-ALLY12BL-SN
- Zoro #
- G415614073
- UPC #
- 767893296285
- Country of Origin
- Germany
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Coral Blue/Clear
- Glass Color
- Blue
- Material
- Brass/Steel
- Dimmable
- Yes
- Fixture Wattage
- 60W
- Damp/Wet Rating
- Damp
- UL or ETL Listing
- UL
- cUL or cETL Listing
- cUL
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Satin Nickel
- Fixture Socket Type
- Medium base (E26)
- Bulb Shape
- A19
Dimensions
- Height
- 9.75 in
- Shade Diameter
- 11.75 in
- Canopy/Fitter Height (in Inches)
- 2.5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.