
Besa Ally 12 Cable Pendant, Smoke/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY12SM-BK
Zoro # G915614092
product price: $535.50
/ea
Free Shipping & Returns
Key Features
Shade Diameter
11.75 in
Fixture Wattage
60W
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ALLY12SM-BK
Zoro #
G915614092
UPC #
767893296292
Country of Origin
Germany
Dimensions
Shade Diameter
11.75 in
Height
9.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Fixture Wattage
60W
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Material
Brass/Steel
Number of Lights
1
Glass Color
Gray
Finish
Smoke/Clear
Item
Pendant
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
UL or ETL Listing
UL
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.