
Besa Ally 12 Cable Pendant, Smoke/Clear, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY12SM-BR
Zoro # G815614765
product price:Â $535.50
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Style
Contemporary
Finish
Smoke/Clear
Voltage
120V
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ALLY12SM-BR
Zoro #
G815614765
UPC #
767893296308
Country of Origin
Germany
Dimensions
Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Shade Material
Glass
Item
Pendant
Style
Contemporary
Finish
Smoke/Clear
Voltage
120V
Material
Brass/Steel
Number of Lights
1
Damp/Wet Rating
Damp
Glass Color
Gray
Fixture Wattage
60W
Dimmable
Yes
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.