
Besa Ally 12 Cable Pendant, Smoke/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY12SM-SN
Zoro # G515614843
product price:Â $535.50
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Style
Contemporary
Voltage
120V
Height
9.75 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-ALLY12SM-SN
Zoro #
G515614843
UPC #
767893272036
Country of Origin
Germany
Dimensions
Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Style
Contemporary
Voltage
120V
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
Finish
Smoke/Clear
Material
Brass/Steel
Glass Color
Gray
Fixture Wattage
60W
Dimmable
Yes
Fixture Finish
Satin Nickel
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.