Besa Ally 12 Pendant, Amber/Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ALLY12AM-BK

  • Zoro # G815614246


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Finish
Amber/Clear
Damp/Wet Rating
Damp
Glass Color
Beige
Fixture Wattage
60W
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ALLY12AM-BK
Zoro #
G815614246
UPC #
767893291761
Country of Origin
Germany

Dimensions

Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Amber/Clear
Damp/Wet Rating
Damp
Glass Color
Beige
Fixture Wattage
60W
Material
Brass/Steel
Shade Material
Glass
Style
Contemporary
Voltage
120V
Item
Pendant
Dimmable
Yes
Number of Lights
1
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.