
Besa Ally 12 Pendant, Coral Blue/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ALLY12BL-BK
Zoro # G315614241
product price:Â $436.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Voltage
120V
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ALLY12BL-BK
Zoro #
G315614241
UPC #
767893291785
Country of Origin
Germany
Dimensions
Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Voltage
120V
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Fixture Wattage
60W
Number of Lights
1
Finish
Coral Blue/Clear
Glass Color
Blue
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.