
Besa Ally 12 Pendant, Smoke/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ALLY12SM-BK
Zoro # G015614169
product price:Â $436.50
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Height
9.75 in
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-ALLY12SM-BK
Zoro #
G015614169
UPC #
767893291808
Country of Origin
Germany
Dimensions
Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Glass Color
Gray
Damp/Wet Rating
Damp
Finish
Smoke/Clear
Style
Contemporary
Fixture Wattage
60W
Material
Brass/Steel
Item
Pendant
Number of Lights
1
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.