
Besa Ally 12 Stem Pendant, Amber/Clear, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ALLY12AM-BR
Zoro # G715614315
product price:Â $1,189.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Number of Lights
1
Fixture Wattage
60W
Style
Contemporary
Finish
Amber/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ALLY12AM-BR
Zoro #
G715614315
UPC #
768102299806
Country of Origin
Germany
Dimensions
Height
9.75 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Shade Material
Glass
Number of Lights
1
Fixture Wattage
60W
Style
Contemporary
Finish
Amber/Clear
Voltage
120V
Glass Color
Beige
Damp/Wet Rating
Damp
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Description
The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.