
Besa Ally 8 Cable Pendant, Amber/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY8AM-SN
Zoro # G215614693
product price:Â $504.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Material
Brass/Steel
Number of Lights
1
Shade Material
Glass
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-ALLY8AM-SN
Zoro #
G215614693
UPC #
767893296384
Country of Origin
Germany
Dimensions
Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Fixture Wattage
60W
Item
Pendant
Material
Brass/Steel
Number of Lights
1
Shade Material
Glass
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Glass Color
Beige
Finish
Amber/Clear
Voltage
120V
Fixture Finish
Satin Nickel
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Description
The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.