
Besa Ally 8 Cable Pendant, Coral Blue/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ALLY8BL-SN
Zoro # G415614806
product price:Â $504.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Voltage
120V
Fixture Wattage
60W
Material
Brass/Steel
Finish
Coral Blue/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ALLY8BL-SN
Zoro #
G415614806
UPC #
767893296445
Country of Origin
Germany
Dimensions
Shade Diameter
7.875 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Shade Material
Glass
Voltage
120V
Fixture Wattage
60W
Material
Brass/Steel
Finish
Coral Blue/Clear
Number of Lights
1
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Pendant
Style
Contemporary
Glass Color
Blue
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.