
Besa Ally 8 Pendant, Coral Blue/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ALLY8BL-BK
Zoro # G415614066
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Style
Contemporary
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ALLY8BL-BK
Zoro #
G415614066
UPC #
767893291846
Country of Origin
Germany
Dimensions
Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes
Fixture Wattage
60W
Finish
Coral Blue/Clear
Material
Brass/Steel
Glass Color
Blue
Shade Material
Glass
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.