Besa Ally 8 Pendant, Smoke/Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-ALLY8SM-BK

  • Zoro # G715614131


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Finish
Smoke/Clear
Dimmable
Yes
Number of Lights
1
Shade Diameter
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ALLY8SM-BK
Zoro #
G715614131
UPC #
767893291860
Country of Origin
Germany

Dimensions

Shade Diameter
7.875 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Finish
Smoke/Clear
Dimmable
Yes
Number of Lights
1
Material
Brass/Steel
Glass Color
Gray
Voltage
120V
Shade Material
Glass
Item
Pendant
Fixture Wattage
60W
Damp/Wet Rating
Damp
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.