
Besa Ally 8 Stem Pendant, Amber/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ALLY8AM-BK
Zoro # G115614151
product price: $1,119.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Diameter
7.875 in
Fixture Wattage
60W
Finish
Amber/Clear
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-ALLY8AM-BK
Zoro #
G115614151
UPC #
768118299968
Country of Origin
Germany
Dimensions
Shade Diameter
7.875 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Fixture Wattage
60W
Finish
Amber/Clear
Dimmable
Yes
Material
Brass/Steel
Shade Material
Glass
Glass Color
Beige
Item
Pendant
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.