
Besa Ally 8 Stem Pendant, Amber/Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ALLY8AM-SN
Zoro # G515614836
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Style
Contemporary
Material
Brass/Steel
Glass Color
Beige
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-ALLY8AM-SN
Zoro #
G515614836
UPC #
768123300017
Country of Origin
Germany
Dimensions
Height
6.5 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Glass Color
Beige
Dimmable
Yes
Finish
Amber/Clear
Damp/Wet Rating
Damp
Fixture Wattage
60W
Number of Lights
1
Shade Material
Glass
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
39 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Ally Amber Pendant is a contemporary design composed of a transparent Amber globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.