
Besa Ally 8 Stem Pendant, Coral Blue/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-ALLY8BL-BK
Zoro # G315614784
product price:Â $952.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Voltage
120V
Shade Diameter
7.875 in
Dimmable
Yes
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-ALLY8BL-BK
Zoro #
G315614784
UPC #
767893283599
Country of Origin
Germany
Dimensions
Shade Diameter
7.875 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
60W
Voltage
120V
Dimmable
Yes
Style
Contemporary
Item
Pendant
Finish
Coral Blue/Clear
Glass Color
Blue
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
Material
Brass/Steel
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.