Besa Ally 8 Stem Pendant, Coral Blue/Clear, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-ALLY8BL-BR

  • Zoro # G515614829


product price:  $1,119.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Damp/Wet Rating
Damp
Shade Diameter
7.875 in
Number of Lights
1
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-ALLY8BL-BR
Zoro #
G515614829
UPC #
768124300023
Country of Origin
Germany

Dimensions

Shade Diameter
7.875 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
Fixture Wattage
60W
Voltage
120V
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Style
Contemporary
Finish
Coral Blue/Clear
Glass Color
Blue
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Fixture Finish
Bronze

Description

The Ally Blue Pendant is a contemporary design composed of a transparent blue globe glass, with a clear bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom clear portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.