Besa Ally 8 Stem Pendant, Smoke/Clear, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-ALLY8SM-BK
- Zoro # G915614733
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-ALLY8SM-BK
- Zoro #
- G915614733
- UPC #
- 768128300067
- Country of Origin
- Germany
Dimensions
- Height
- 6.5 in
- Shade Diameter
- 7.875 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Smoke/Clear
- Glass Color
- Gray
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- Fixture Wattage
- 60W
- Dimmable
- Yes
- cUL or cETL Listing
- cUL
- Bulb Shape
- A19
- Fixture Finish
- Black
- Fixture Socket Type
- Medium base (E26)
- Pendant Maximum Drop (In Inches)
- 39 in
- UL or ETL Listing
- UL
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.