Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Arc Wall Sconce, Black/Silver, 1x12W LED

  • Mfr # ARC-LED-BK

  • Zoro # G315614272


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Diameter
9.875 in
Damp/Wet Rating
Damp
Dimmable
Yes
CRI
90+
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-LED-BK
Zoro #
G315614272
UPC #
767893254087
Country of Origin
China

Dimensions

Diameter
9.875 in
Height
4.375 in
Extension/Depth (in Inches)
4 in
Height of Center (in Inches)
2.1875 in

Details

Damp/Wet Rating
Damp
Dimmable
Yes
CRI
90+
Color Temperature
3000K
Finish
Black/Silver
Lighting Technology
LED
Glass Color
Black
Lumens
1200
Fixture Wattage
12W
Lamp Included
Yes
Number of Bulbs
1
Fixture Voltage
120V
Style
Contemporary
Item
Sconce
Fixture Socket Type
Integrated
Bulb Shape
Board
Material
Aluminum
Life hours
30000
cUL or cETL Listing
cETL
ADA Compliant (Y/N)
Yes
Shade Material
Aluminum
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL

Description

The Arc LED indoor sconce is composed of a black dual angle-cut aluminum body and fabricated mounting plate, with an inner LED array applied to the concealed face. The pleasing play of reflected LED light onto the silver exposed inner surface makes for a striking affect. These stylish and functional ADA luminares are offered in a beautiful Black powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.