Besa Bana 15 Pendant, Clear, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BANA15CL-BR

  • Zoro # G515614775


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Finish
Clear
Shade Material
Glass
Style
Contemporary
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BANA15CL-BR
Zoro #
G515614775
UPC #
767893291891
Country of Origin
China

Dimensions

Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Clear
Item
Pendant
Shade Material
Glass
Style
Contemporary
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
60W
Glass Color
Clear
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Bulb Shape
T10

Description

Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.