Besa Bana 15 Pendant, Clear, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BANA15CL-SN

  • Zoro # G215614792


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Fixture Wattage
60W
Dimmable
Yes
Finish
Clear
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BANA15CL-SN
Zoro #
G215614792
UPC #
767893287160
Country of Origin
China

Dimensions

Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Fixture Wattage
60W
Dimmable
Yes
Finish
Clear
Number of Lights
1
Damp/Wet Rating
Damp
Glass Color
Clear
Style
Contemporary
Voltage
120V
Item
Pendant
Material
Brass/Steel
Fixture Finish
Satin Nickel
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.