
Besa Bana 15 Pendant, Clear, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1TT-BANA15CL-SN
Zoro # G115614564
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Finish
Clear
Number of Lights
1
Fixture Wattage
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-BANA15CL-SN
Zoro #
G115614564
UPC #
767893275372
Country of Origin
China
Dimensions
Shade Diameter
14.8 in
Height
6.9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Damp/Wet Rating
Damp
Finish
Clear
Number of Lights
1
Fixture Wattage
60W
Dimmable
Yes
Glass Color
Clear
Item
Pendant
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Bulb Shape
T10
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.